Beli power tools multi tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  2. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  4. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  5. Digipas 4in1 Multi Function Environment Meter
    Mulai

    Rp6.299.900

    Digipas 4in1 Multi Function Environment Meter
    atribut:
    • Resolution (dB): 0.1
    • Accuracy: ±3.5dB
    • Temperature Range (°C): -20 to 750
  6. KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    Mulai

    Rp3.699.900

    KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  7. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  8. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  9. BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Mulai

    Rp3.399.900

    BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  10. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  11. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  12. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  13. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  14. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  15. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  16. TRUSCO Digital Wind Speed Meter
    Mulai

    Rp4.199.900

    TRUSCO Digital Wind Speed Meter
    atribut:
    • Resolution (m/s): 0.1
    • Wind speed measurement accuracy: +-(3%rdg+0.2digit)
    • Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
    • Measurement Method : Vane type
    • Measurement Range Wind Speed (m/s): 0.9 to 26.8
    • Purpose of Use: Air conditioner, duct outlet and civil engineering/construction on site.
  17. ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    Mulai

    Rp1.299.900

    ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    atribut:
    • Overall Length (mm): 273
    • Capacity (cc): 47
    • Cup Diameter (mm): 46
    • Height (mm): 61.5
    • Material: Brass
Daftar Harga power tools multi tool Terbaru October 2026
TRUSCO Multi-function Environmental MeterRp5.299.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
Digipas 4in1 Multi Function Environment MeterRp6.299.900
KRISBOW Environment Meter 5in1 Pro (Alat Ukur Multifungsi)Rp3.699.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
KRISBOW Anemometer Hot WireRp3.799.900
BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Rp3.399.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)